Shop AK SCIENTIFIC
See all product information
Create Account
7-Benzyloxy-4-chloro-6-methoxyquinazoline (10g), CAS 162364-72-9
- Mfr # W3540-10g
- Zoro # G223915737
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
300.74 g/mol
CAS Number
162364-72-9
Chemical Container Size
10 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W3540-10g
- Zoro #
- G223915737
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 g
Details
- Item
- 7-Benzyloxy-4-chloro-6-methoxyquinazoline
- Molecular Weight
- 300.74 g/mol
- CAS Number
- 162364-72-9
Description
Chemical Formula C16H13ClN2O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.