8-Amino-1-naphthol-3, 6-disulfonic acid monosodium salt monohydrate (100g), CAS 5460-09-3
- Mfr # T994-100g
- Zoro # G623875389
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
359.31 g/mol
Purity
98% (HPLC), 85% (titration)
CAS Number
9/3/5460
Application
Research and Development
Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T994-100g
- Zoro #
- G623875389
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 359.31 g/mol
- Purity
- 98% (HPLC), 85% (titration)
- CAS Number
- 9/3/5460
- Application
- Research and Development
- Item
- 8-Amino-1-naphthol-3,6-disulfonic acid monosodium salt monohydrate
Dimensions
- Size
- 100 g
Description
Chemical Formula C10H8NO7S2.Na.H2O Purity 98% (HPLC), 85% (titration) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.