Shop RPI

Agar, 500, 99%

  • Mfr # A20250-500.0
  • Zoro # G203560520

product price: 
$
279.99
/ea
Free Shipping & Returns

Key Features

Container Size
500 g
Solubility
Water
Purity
99 %
Product Type
Agar
Shelf Life
18 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A20250-500.0
Zoro #
G203560520
UPC #
-
Country of Origin
United States
Item
Agar
Solubility
Water
Purity
99 %
Product Type
Agar
Shelf Life
18 mo
CAS Number
9002-18-0
Color
White
Special Information
High Gel Strength, pH 6.0 to 8.0
Features
Research or further manufacturing use only, not for food or drug use.
Chemical Grade
Lab
Chemical Formula
C14H24O9
Container Material
Plastic
Form
Granular
Application
Microbiology, Tissue Culture
Solubility Type
Water with Heat
Volume
500 g
Moisture Content
15 %
Quantity
500
Viscosity
30 cps
Gelling Point
33 Degrees C
Gel Strength
1,100 g/cm sq
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
Electrophoresis Chemicals
Container Type
Can
Compatible Product Type
Universal
Wire Color
White

Dimensions

Container Size
500 g

Description

Agar, CAS Number 9002-18-0, Purity 99 Percent, Container Size 500 g, Solubility Water, Chemical Formula C14H24O9, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.