Shop AK SCIENTIFIC
See all product information
Create Account
8-Anilino-1-naphthalenesulfonic acid magnesium salt (25g), CAS 18108-68-4
- Mfr # 8306AJ-25g
- Zoro # G723798694
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Purity
98% (HPLC)
Application
Research and Development
Size
25 g
CAS Number
18108-68-4
Molecular Weight
620.99 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8306AJ-25g
- Zoro #
- G723798694
- UPC #
- -
- Country of Origin
- China
- Purity
- 98% (HPLC)
- Application
- Research and Development
- Item
- 8-Anilino-1-naphthalenesulfonic acid magnesium salt
- CAS Number
- 18108-68-4
- Molecular Weight
- 620.99 g/mol
Description
Chemical Formula 2C16H12NO3S.Mg Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.