Shop SPECTRUM

Sdm Carbonate, Anhdrs, Grnlr, Rgnt, ACS, 25kg

  • Mfr # S1220-25KGBL
  • Zoro # G7922323

product price: 
$
1,477.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Drum
CAS Number
497-19-8
Chemical Container Material
Fiberboard
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
25 kg
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1220-25KGBL
Zoro #
G7922323
UPC #
-
Country of Origin
United States
Item
Sodium Carbonate
Chemical Container Type
Drum
CAS Number
497-19-8
Chemical Container Material
Fiberboard
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
ACS
Molecular Weight
105.99
Shelf Life
24 mo
Chemical Formula
Na2CO3
Application
Analytical Testing Labs
Color
Colorless
Container Type
Drum
Product Type
Sodium Carbonate
Form
Powder
Special Information
Hygroscopic
Container Material
Fiberboard
Features
Hygroscopic
Volume
25 kg
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Quantity
25
Calibration Certificate
No
Chemical Properties
Anhydrous
Wire Color
Colorless

Dimensions

Chemical Container Size
25 kg

Description

Sodium Carbonate, Concentration Not Applicable, CAS Number 497-19-8, Molecular Weight 105.99, Chemical Formula Na2CO3, APHA Not Applicable, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 25 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.