Shop AK SCIENTIFIC
See all product information
Create Account
8-Anilino-1-naphthalenesulfonic Acid Magnesium(II) Salt (1g), CAS 18108-68-4
- Mfr # 8307AJ-1g
- Zoro # G323823260
product price:Â
$
20.95
/ea
Key Features
Application
Research and Development
Molecular Weight
620.98 g/mol
Size
1 g
CAS Number
18108-68-4
Purity
99% (HPLC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8307AJ-1g
- Zoro #
- G323823260
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Molecular Weight
- 620.98 g/mol
- Item
- 8-Anilino-1-naphthalenesulfonic Acid Magnesium(II) Salt
- CAS Number
- 18108-68-4
- Purity
- 99% (HPLC)
Dimensions
- Size
- 1 g
Description
Chemical Formula C32H24MgN2O6S2 Purity 99% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.