Shop AK SCIENTIFIC
See all product information
Create Account
8-Boc-3, 8-diazabicyclo[3.2.1]octane (5g), CAS 149771-44-8
- Mfr # W3272-5g
- Zoro # G423879594
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
Molecular Weight
212.29 g/mol
CAS Number
149771-44-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W3272-5g
- Zoro #
- G423879594
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 212.29 g/mol
- CAS Number
- 149771-44-8
- Item
- 8-Boc-3,8-diazabicyclo[3.2.1]octane
Description
Chemical Formula C11H20N2O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.