Shop AK SCIENTIFIC
See all product information
Create Account
8-Hydroxyquinoline-5-sulfonic acid (500g), CAS 84-88-8
- Mfr # G343-500g
- Zoro # G123853832
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
225.22 g/mol
Chemical Container Size
500 g
CAS Number
84-88-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G343-500g
- Zoro #
- G123853832
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- Molecular Weight
- 225.22 g/mol
- Item
- 8-Hydroxyquinoline-5-sulfonic acid
- CAS Number
- 84-88-8
Description
Chemical Formula C9H7NO4S Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.