Shop AK SCIENTIFIC
See all product information
Create Account
9-Aminoacridine (5g), CAS 90-45-9
- Mfr # U978-5g
- Zoro # G323868100
product price:Â
$
82.49
/ea
Key Features
CAS Number
90-45-9
Size
5 g
Purity
98% (HPLC)
Application
Research and Development
Molecular Weight
194.23 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U978-5g
- Zoro #
- G323868100
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- CAS Number
- 90-45-9
- Purity
- 98% (HPLC)
- Application
- Research and Development
- Item
- 9-Aminoacridine
- Molecular Weight
- 194.23 g/mol
Description
Chemical Formula C13H10N2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.