Shop AK SCIENTIFIC
See all product information
Create Account
Ac-Glu(Otbu)-OH (25g), CAS 84192-88-1
- Mfr # 6090AH-25g
- Zoro # G823813969
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Size
25 g
Application
Research and Development
CAS Number
84192-88-1
Molecular Weight
245.27 g/mol
Purity
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6090AH-25g
- Zoro #
- G823813969
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Application
- Research and Development
- CAS Number
- 84192-88-1
- Molecular Weight
- 245.27 g/mol
- Purity
- 0.95
- Item
- Ac-Glu(Otbu)-OH
Description
Chemical Formula C11H19NO5 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.