Acetamidine hydrochloride (500g), CAS 124-42-5
- Mfr # H203-500g
- Zoro # G823830911
product price:Â
$
71.99
/ea
Key Features
Size
500 g
Molecular Weight
94.54 g/mol
Purity
0.97
Application
Research and Development
CAS Number
124-42-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H203-500g
- Zoro #
- G823830911
- UPC #
- -
- Country of Origin
- China
- Item
- Acetamidine hydrochloride
- Molecular Weight
- 94.54 g/mol
- Purity
- 0.97
- Application
- Research and Development
- CAS Number
- 124-42-5
Dimensions
- Size
- 500 g
Description
Chemical Formula C2H7ClN2 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.