Shop AK SCIENTIFIC
See all product information
Create Account
Acetyl bromide (100g), CAS 506-96-7
- Mfr # Y1636-100g
- Zoro # G623870278
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
Size
100 g
CAS Number
506-96-7
Purity
0.98
Molecular Weight
122.95 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y1636-100g
- Zoro #
- G623870278
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 g
Details
- Item
- Acetyl bromide
- Application
- Research and Development
- CAS Number
- 506-96-7
- Purity
- 0.98
- Molecular Weight
- 122.95 g/mol
Description
Chemical Formula C2H3BrO Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.