Shop SPECTRUM
See all product information
Create Account
K Hydroxide, Pellets, NF, 2.5kg, PK4
- Mfr # PO180-2.5KG-CS4
- Zoro # G7994408
product price:Â
$
987.99
/pk of 4, $247.00/ea
Free Shipping & Returns
Key Features
Chemical Formula
KOH
Shipping Restrictions
UN1813, Potassium Hydroxide, Solid, 8, PG II
Chemical Container Material
Plastic
CAS Number
1310-58-3
Chemical Grade
NF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO180-2.5KG-CS4
- Zoro #
- G7994408
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Hydroxide
- Chemical Formula
- KOH
- Shipping Restrictions
- UN1813, Potassium Hydroxide, Solid, 8, PG II
- Chemical Container Material
- Plastic
- CAS Number
- 1310-58-3
- Chemical Grade
- NF
- Shelf Life
- 36 mo
- Molecular Weight
- 56.11
- Chemical Container Type
- Bottle
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Potassium Hydroxide
- Special Information
- Deliquescent
- Features
- Deliquescent
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Hydroxide, Concentration Not Applicable, CAS Number 1310-58-3, Molecular Weight 56.11, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Base, Shelf Life 36 mo, Shipping Restrictions UN1813, Potassium Hydroxide, Solid, 8, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.