Shop AK SCIENTIFIC
See all product information
Create Account
Acid Black 24 (5g), CAS 3071-73-6
- Mfr # T012-5g
- Zoro # G723866751
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
CAS Number
3071-73-6
Molecular Weight
731.72 g/mol
Application
Research and Development
Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T012-5g
- Zoro #
- G723866751
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 3071-73-6
- Molecular Weight
- 731.72 g/mol
- Application
- Research and Development
- Item
- Acid Black 24
Description
Chemical Formula C36H23N5O6S2.2Na Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.