Shop AK SCIENTIFIC
See all product information
Create Account
Acid Blue 93 (100g), CAS 28983-56-4
- Mfr # T067-100g
- Zoro # G723920545
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Purity
0.95
CAS Number
28983-56-4
Size
100 g
Molecular Weight
799.81 g/mol
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T067-100g
- Zoro #
- G723920545
- UPC #
- -
- Country of Origin
- China
- Purity
- 0.95
- CAS Number
- 28983-56-4
- Item
- Acid Blue 93
- Molecular Weight
- 799.81 g/mol
- Application
- Research and Development
Dimensions
- Size
- 100 g
Description
Chemical Formula C37H27N3O9S3.2Na Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.