Shop AK SCIENTIFIC
See all product information
Create Account
Acid fuchsin sodium salt, Certified (1g), CAS 3244-88-0
- Mfr # 6551AF-1g
- Zoro # G423824945
product price:
$
20.95
/ea
Key Features
Molecular Weight
585.54 g/mol
Size
1 g
Application
Research and Development
Purity
≥90%
CAS Number
3244-88-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6551AF-1g
- Zoro #
- G423824945
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 g
Details
- Molecular Weight
- 585.54 g/mol
- Application
- Research and Development
- Purity
- ≥90%
- CAS Number
- 3244-88-0
- Item
- Acid fuchsin sodium salt, Certified
Description
Chemical Formula C20H17N3O9S3.2Na Purity ≥90% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.