Aliskiren hemifumarate (10g), CAS 173334-58-2
- Mfr # B702-10g
- Zoro # G223886976
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
1219.6 g/mol
Size
10 g
Purity
0.95
CAS Number
173334-58-2
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B702-10g
- Zoro #
- G223886976
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 10 g
Details
- Molecular Weight
- 1219.6 g/mol
- Purity
- 0.95
- CAS Number
- 173334-58-2
- Item
- Aliskiren hemifumarate
- Application
- Research and Development
Description
Chemical Formula 2C30H53N3O6.C4H4O4 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.