Acid green 27 (1g), CAS 6408-57-7
- Mfr # S436-1g
- Zoro # G023860626
product price:Â
$
20.95
/ea
Key Features
Application
Research and Development
Molecular Weight
706.74 g/mol
CAS Number
6408-57-7
Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S436-1g
- Zoro #
- G023860626
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 g
Details
- Application
- Research and Development
- Molecular Weight
- 706.74 g/mol
- CAS Number
- 6408-57-7
- Item
- Acid green 27
Description
Chemical Formula C34H32N2Na2O8S2 Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.