Shop SPECTRUM
See all product information
Create Account
Poloxamer 407, NF, 2.5kg
- Mfr # P1166-2.5KG13
- Zoro # G8062612
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Formula
HO(C2H4O)a(C3H6O)b(C2H4O)aH
Chemical Container Type
Drum
Molecular Weight
Av. M.W. 12,500
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1166-2.5KG13
- Zoro #
- G8062612
- UPC #
- -
- Country of Origin
- United States
- Item
- Poloxamer 407, NF
- Shelf Life
- 24 mo
- Chemical Formula
- HO(C2H4O)a(C3H6O)b(C2H4O)aH
- Chemical Container Type
- Drum
- Molecular Weight
- Av. M.W. 12,500
- Chemical Container Material
- Plastic
- CAS Number
- 9003-11-6
- Chemical Grade
- NF
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Poloxamer 407, NF, CAS Number 9003-11-6, Molecular Weight Av. M.W. 12,500, Chemical Formula HO(C2H4O)a(C3H6O)b(C2H4O)aH, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.