Shop AK SCIENTIFIC
See all product information
Create Account
Acid Green 50 (1g), CAS 3087-16-9
- Mfr # O844-1g
- Zoro # G723842403
product price:Â
$
44.55
/ea
Key Features
CAS Number
3087-16-9
Size
1 g
Application
Research and Development
Molecular Weight
576.62 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O844-1g
- Zoro #
- G723842403
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 g
Details
- Item
- Acid Green 50
- CAS Number
- 3087-16-9
- Application
- Research and Development
- Molecular Weight
- 576.62 g/mol
Description
Chemical Formula C27H25N2NaO7S2 Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.