3a, 4, 7, 7a-Tetrahydroindene, stabilized with BHT (100mL), CAS 3048-65-5
- Mfr # 5975AL-100mL
- Zoro # G723798298
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
CAS Number
3048-65-5
Size
100 mL
Purity
98% (GC)
Application
Research and Development
Molecular Weight
120.19 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5975AL-100mL
- Zoro #
- G723798298
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 3048-65-5
- Item
- 3a,4,7,7a-Tetrahydroindene, stabilized with BHT
- Purity
- 98% (GC)
- Application
- Research and Development
- Molecular Weight
- 120.19 g/mol
Dimensions
- Size
- 100 mL
Description
Chemical Formula C9H12 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.