Acid Red 1 (5g), CAS 3734-67-6
- Mfr # T122-5g
- Zoro # G723842649
product price:Â
$
20.95
/ea
Key Features
Size
5 g
CAS Number
3734-67-6
Molecular Weight
509.43 g/mol
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T122-5g
- Zoro #
- G723842649
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 3734-67-6
- Item
- Acid Red 1
- Molecular Weight
- 509.43 g/mol
- Application
- Research and Development
Dimensions
- Size
- 5 g
Description
Chemical Formula C18H13N3O8S2.2Na Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.