Aluminum sec-butoxide (500g), CAS 2269-22-9
- Mfr # 6051AF-500g
- Zoro # G123787854
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Purity
0.98
Size
500 g
Application
Research and Development
CAS Number
2269-22-9
Molecular Weight
246.32 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6051AF-500g
- Zoro #
- G123787854
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 500 g
Details
- Purity
- 0.98
- Application
- Research and Development
- CAS Number
- 2269-22-9
- Molecular Weight
- 246.32 g/mol
- Item
- Aluminum sec-butoxide
Description
Chemical Formula C12H27AlO3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.