Shop AK SCIENTIFIC
See all product information
Create Account
Acid Red 114 (100mg), CAS 6459-94-5
- Mfr # T125-100mg
- Zoro # G723867482
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
Size
100 mg
CAS Number
6459-94-5
Molecular Weight
830.81 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T125-100mg
- Zoro #
- G723867482
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Item
- Acid Red 114
- CAS Number
- 6459-94-5
- Molecular Weight
- 830.81 g/mol
Dimensions
- Size
- 100 mg
Description
Chemical Formula C37H28N4Na2O10S3 Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.