Shop AK SCIENTIFIC
See all product information
Create Account
Acid Red 138 (1g), CAS 15792-43-5
- Mfr # T131-1g
- Zoro # G523849732
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
CAS Number
15792-43-5
Purity
0.95
Size
1 g
Molecular Weight
677.74 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T131-1g
- Zoro #
- G523849732
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- CAS Number
- 15792-43-5
- Item
- Acid Red 138
- Purity
- 0.95
- Molecular Weight
- 677.74 g/mol
Description
Chemical Formula C30H37N3O8S2.2Na Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.