Acid Red 91, min. 850 (H2O, 514.0 to 518.0 nm) absorbance (25g), CAS 548-24-3
- Mfr # 6589AF-25g
- Zoro # G723834507
product price:Â
$
62.85
/ea
Key Features
Size
25 g
CAS Number
548-24-3
Application
Research and Development
Molecular Weight
624.06 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6589AF-25g
- Zoro #
- G723834507
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- CAS Number
- 548-24-3
- Application
- Research and Development
- Item
- Acid Red 91, min. 850 (H2O, 514.0 to 518.0 nm) absorbance
- Molecular Weight
- 624.06 g/mol
Description
Chemical Formula C20H6Br2N2O9.2Na Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.