Acid Violet 3 (1g), CAS 1681-60-3
- Mfr # 8852AL-1g
- Zoro # G623817020
product price:Â
$
36.69
/ea
Key Features
Molecular Weight
483.39 g/mol
CAS Number
1681-60-3
Size
1 g
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8852AL-1g
- Zoro #
- G623817020
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 483.39 g/mol
- CAS Number
- 1681-60-3
- Application
- Research and Development
- Item
- Acid Violet 3
Dimensions
- Size
- 1 g
Description
Chemical Formula C16H11N3O8S2.2Na Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.