Shop AK SCIENTIFIC
See all product information
Create Account
Acid Yellow 25 (10g), CAS 6359-85-9
- Mfr # T206-10g
- Zoro # G723894853
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Purity
Dye content 40%
CAS Number
6359-85-9
Application
Research and Development
Size
10 g
Molecular Weight
549.56 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T206-10g
- Zoro #
- G723894853
- UPC #
- -
- Country of Origin
- China
- Purity
- Dye content 40%
- CAS Number
- 6359-85-9
- Application
- Research and Development
- Item
- Acid Yellow 25
- Molecular Weight
- 549.56 g/mol
Dimensions
- Size
- 10 g
Description
Chemical Formula C23H20N5O6S2.Na Purity Dye content 40% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.