Shop AK SCIENTIFIC
See all product information
Create Account
Acrylamide Monomer (500g), CAS 79-06-1
- Mfr # H354-500g
- Zoro # G323824878
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
Size
500 g
Molecular Weight
71.78 g/mol
Purity
99.9% (GC)
CAS Number
6/1/1979
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H354-500g
- Zoro #
- G323824878
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 500 g
Details
- Item
- Acrylamide Monomer
- Application
- Research and Development
- Molecular Weight
- 71.78 g/mol
- Purity
- 99.9% (GC)
- CAS Number
- 6/1/1979
Description
Chemical Formula C3H5NO Purity 99.9% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.