Shop AK SCIENTIFIC
See all product information
Create Account
Actived manganese dioxide, ~200mesh (25g), CAS 1313-13-9
- Mfr # Y1725-25g
- Zoro # G723899551
product price:Â
$
37.99
/ea
Key Features
Size
25 g
CAS Number
1313-13-9
Application
Research and Development
Molecular Weight
86.94 g/mol
Purity
78% - 82%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y1725-25g
- Zoro #
- G723899551
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 1313-13-9
- Application
- Research and Development
- Molecular Weight
- 86.94 g/mol
- Item
- Actived manganese dioxide, ~200mesh
- Purity
- 78% - 82%
Dimensions
- Size
- 25 g
Description
Chemical Formula MnO2 Purity 78% - 82% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.