Shop SPECTRUM

Slcagel, Dvsl, Grd, 635, 60-100 Msh, 60A 5kg

  • Mfr # SIL63-5KG
  • Zoro # G7987870

product price: 
$
3,782.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Size
5 kg
Chemical Container Material
Plastic
Chemical Container Type
Drum
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SIL63-5KG
Zoro #
G7987870
UPC #
-
Country of Origin
United States
Item
Silica Gel - Grade 635 - 60-1000 Mesh
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Drum
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
112926-00-8
Chemical Grade
Lab
Chemical Formula
SiO2
Color
Colorless
Application
Industrial, Research Purpose
Container Type
Drum
Product Type
Silica Gel - Grade 635 - 60-1000 Mesh
Features
Hygroscopic
Form
Powder
Container Material
Plastic
Molecular Weight
60.08
Special Information
Hygroscopic
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
20 Degrees C
Quantity
5
Storage Temperature - Maximum
22 Degrees C
Storage Temperature
Room Temperature
Volume
5 kg
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
5 kg

Description

Silica Gel - Grade 635 - 60-1000 Mesh, Concentration Not Applicable, CAS Number 112926-00-8, Molecular Weight 60.08, Chemical Formula SiO2, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 5 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.