Shop AK SCIENTIFIC
See all product information
Create Account
Adamantanediol (25g), CAS 5001-18-3
- Mfr # L920-25g
- Zoro # G323828524
product price:Â
$
35.35
/ea
Key Features
Molecular Weight
168.23 g/mol
Purity
>99% (GC)
CAS Number
5001-18-3
Size
25 g
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L920-25g
- Zoro #
- G323828524
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 168.23 g/mol
- Item
- Adamantanediol
- Purity
- >99% (GC)
- CAS Number
- 5001-18-3
- Application
- Research and Development
Description
Chemical Formula C10H16O2 Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.