Adenosine-5'-diphosphate trilithium salt (25g), CAS 31008-64-7
- Mfr # 6123AH-25g
- Zoro # G123838457
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
CAS Number
31008-64-7
Molecular Weight
445.001 g/mol
Size
25 g
Application
Research and Development
Purity
0.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6123AH-25g
- Zoro #
- G123838457
- UPC #
- -
- Country of Origin
- China
- Item
- Adenosine-5'-diphosphate trilithium salt
- CAS Number
- 31008-64-7
- Molecular Weight
- 445.001 g/mol
- Application
- Research and Development
- Purity
- 0.98
Dimensions
- Size
- 25 g
Description
Chemical Formula C10H12N5O10P2.3Li Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.