Shop AK SCIENTIFIC
See all product information
Create Account
Adipic Acid (500g), CAS 124-04-9
- Mfr # G568-500g
- Zoro # G723809444
product price:Â
$
71.99
/ea
Key Features
Size
500 g
CAS Number
0124-04-09
Application
Research and Development
Purity
0.99
Molecular Weight
146.14 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G568-500g
- Zoro #
- G723809444
- UPC #
- -
- Country of Origin
- China
- Item
- Adipic Acid
- CAS Number
- 0124-04-09
- Application
- Research and Development
- Purity
- 0.99
- Molecular Weight
- 146.14 g/mol
Dimensions
- Size
- 500 g
Description
Chemical Formula C6H10O4 Purity 99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.