Alitame hemi(pentahydrate) (100mg), CAS 99016-42-9
- Mfr # 2458AP-100mg
- Zoro # G723787995
product price:ย
$
192.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
376.47 (331.43 anhy) g/mol
Purity
0.98
CAS Number
99016-42-9
Size
100 mg
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2458AP-100mg
- Zoro #
- G723787995
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 mg
Details
- Molecular Weight
- 376.47 (331.43 anhy) g/mol
- Item
- Alitame hemi(pentahydrate)
- Purity
- 0.98
- CAS Number
- 99016-42-9
- Application
- Research and Development
Description
Chemical Formula C14H25N3O4S ยท 2.5H2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.