Shop SPECTRUM

Sodium Chloride, Non-Iodized, 12kg

  • Mfr # S1247-12KG18
  • Zoro # G7957509

product price: 
$
426.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
12 kg
Chemical Container Material
Plastic
Shelf Life
36 mo
Chemical Container Type
Drum
CAS Number
7647-14-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1247-12KG18
Zoro #
G7957509
UPC #
-
Country of Origin
United States
Item
Non-Iodized Sodium Chloride
Chemical Container Material
Plastic
Shelf Life
36 mo
Chemical Container Type
Drum
CAS Number
7647-14-5
Chemical Formula
NaCl
Molecular Weight
58.44
Chemical Grade
FCC
Color
Colorless
Container Type
Bottle
Application
Food and Beverage, Nutritional Supplement
Product Type
Non-Iodized Sodium Chloride
Features
Hygroscopic
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Form
Powder
Special Information
Hygroscopic
REMOVE - Previous PI Node
S
Volume
12 kg
Storage Temperature - Maximum
22 Degrees C
Quantity
12
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Grade Certification
Halal, Kosher
Wire Color
Colorless

Dimensions

Chemical Container Size
12 kg

Description

Non-Iodized Sodium Chloride, Concentration Not Applicable, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.