Shop AK SCIENTIFIC
See all product information
Create Account
Alizarin Yellow GG (1g), CAS 584-42-9
- Mfr # 8653AB-1g
- Zoro # G723803893
product price:Â
$
20.95
/ea
Key Features
Purity
97% (HPLC)
CAS Number
584-42-9
Molecular Weight
309.21 g/mol
Application
Research and Development
Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8653AB-1g
- Zoro #
- G723803893
- UPC #
- -
- Country of Origin
- China
- Item
- Alizarin Yellow GG
- Purity
- 97% (HPLC)
- CAS Number
- 584-42-9
- Molecular Weight
- 309.21 g/mol
- Application
- Research and Development
Dimensions
- Size
- 1 g
Description
Chemical Formula C13H8N3NaO5 Purity 97% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.