Alizarin Yellow R (5g), CAS 2243-76-7
- Mfr # T625-5g
- Zoro # G123896891
product price:Â
$
61.55
/ea
Key Features
Application
Research and Development
Molecular Weight
287.23 g/mol
Size
5 g
Purity
70% (dye content)
CAS Number
2243-76-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T625-5g
- Zoro #
- G123896891
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Application
- Research and Development
- Molecular Weight
- 287.23 g/mol
- Item
- Alizarin Yellow R
- Purity
- 70% (dye content)
- CAS Number
- 2243-76-7
Description
Chemical Formula C13H9N3O5 Purity 70% (dye content) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.