Alpha-Amylcinnamyl alcohol, 30-35%, mixture with amyl hydrocinnamyl alcohol (1g), CAS 101-85-9
- Mfr # 0494AA-1g
- Zoro # G923802689
product price:Â
$
65.49
/ea
Key Features
Application
Research and Development
Size
1 g
Molecular Weight
204.31 g/mol
CAS Number
101-85-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0494AA-1g
- Zoro #
- G923802689
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Molecular Weight
- 204.31 g/mol
- Item
- Alpha-Amylcinnamyl alcohol, 30-35%, mixture with amyl hydrocinnamyl alcohol
- CAS Number
- 101-85-9
Dimensions
- Size
- 1 g
Description
Chemical Formula C14H20O Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.