Shop AK SCIENTIFIC
See all product information
Create Account
alpha-Cyanocinnamic acid (1g), CAS 1011-92-3
- Mfr # 5806AF-1g
- Zoro # G223813699
product price:Â
$
60.25
/ea
Key Features
Purity
0.95
Size
1 g
Molecular Weight
173.17 g/mol
CAS Number
1011-92-3
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5806AF-1g
- Zoro #
- G223813699
- UPC #
- -
- Country of Origin
- China
- Purity
- 0.95
- Molecular Weight
- 173.17 g/mol
- Item
- alpha-Cyanocinnamic acid
- CAS Number
- 1011-92-3
- Application
- Research and Development
Description
Chemical Formula C10H7NO2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.