Shop AK SCIENTIFIC
See all product information
Create Account
Alpha-cypermethrin (racemic mixture) (100mg), CAS 67375-30-8
- Mfr # H997-100mg
- Zoro # G223877448
product price:Â
$
99.55
/ea
Key Features
Molecular Weight
416.3 g/mol
CAS Number
67375-30-8
Size
100 mg
Purity
99% (HPLC), powder
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H997-100mg
- Zoro #
- G223877448
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 mg
Details
- Molecular Weight
- 416.3 g/mol
- CAS Number
- 67375-30-8
- Item
- Alpha-cypermethrin (racemic mixture)
- Purity
- 99% (HPLC), powder
- Application
- Research and Development
Description
Chemical Formula C22H19Cl2NO3 Purity 99% (HPLC), powder Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.