Shop AK SCIENTIFIC
See all product information
Create Account
Alphazurine A (25g), CAS 3486-30-4
- Mfr # T060-25g
- Zoro # G923896909
product price:Â
$
52.39
/ea
Key Features
Application
Research and Development
Purity
Dye content >40%
Size
25 g
CAS Number
3486-30-4
Molecular Weight
690.8 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T060-25g
- Zoro #
- G923896909
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Application
- Research and Development
- Purity
- Dye content >40%
- CAS Number
- 3486-30-4
- Molecular Weight
- 690.8 g/mol
- Item
- Alphazurine A
Description
Chemical Formula C37H35N2NaO6S2 Purity Dye content >40% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.