Shop AK SCIENTIFIC
See all product information
Create Account
Aluminium sulfate hydrate (500g), CAS 16828-11-8
- Mfr # 5044AF-500g
- Zoro # G423818746
product price:
$
88.99
/ea
Key Features
Purity
0.98
CAS Number
16828-11-8
Application
Research and Development
Molecular Weight
342.1 (anhydrous) g/mol
Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5044AF-500g
- Zoro #
- G423818746
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 500 g
Details
- Purity
- 0.98
- Item
- Aluminium sulfate hydrate
- CAS Number
- 16828-11-8
- Application
- Research and Development
- Molecular Weight
- 342.1 (anhydrous) g/mol
Description
Chemical Formula 2Al.3SO4·xH2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.