Shop SPECTRUM
See all product information
Create Account
Aluminum Potassium Sulfate, 500g
- Mfr # A1107-500GM10
- Zoro # G7944848
product price:
$
139.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
FCC
CAS Number
7784-24-9
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1107-500GM10
- Zoro #
- G7944848
- UPC #
- -
- Country of Origin
- United States
- Item
- Aluminum Potassium Sulfate
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- FCC
- CAS Number
- 7784-24-9
- Chemical Container Type
- Bottle
- Chemical Formula
- AlK(SO4)2¿12H2O
- Molecular Weight
- 474.39
- Container Type
- Bottle
- Application
- Food and Beverage, Nutritional Supplement
- Color
- Colorless
- Product Type
- Aluminum Potassium Sulfate
- Form
- Powder
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 500
- Volume
- 500 g
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- A
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Aluminum Potassium Sulfate, Concentration Not Applicable, CAS Number 7784-24-9, Molecular Weight 474.39, Chemical Formula AlK(SO4)2�12H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.