Shop AK SCIENTIFIC
See all product information
Create Account
Aluminum perchlorate nonahydrate, reagent (5g), CAS 81029-06-3
- Mfr # 5443AF-5g
- Zoro # G323799138
product price:Â
$
35.35
/ea
Key Features
Size
5 g
CAS Number
81029-06-03
Application
Research and Development
Molecular Weight
325.33 (487.47) g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5443AF-5g
- Zoro #
- G323799138
- UPC #
- -
- Country of Origin
- China
- Item
- Aluminum perchlorate nonahydrate, reagent
- CAS Number
- 81029-06-03
- Application
- Research and Development
- Molecular Weight
- 325.33 (487.47) g/mol
Dimensions
- Size
- 5 g
Description
Chemical Formula Al.3ClO4.9H2O Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.