Shop AK SCIENTIFIC
See all product information
Create Account
Aluminum potassium sulfate dodecahydrate, ACS reagent (500g), CAS 7784-24-9
- Mfr # 5450AF-500g
- Zoro # G923813920
product price:Â
$
79.89
/ea
Key Features
CAS Number
7784-24-9
Molecular Weight
474.38 g/mol
Size
500 g
Purity
98-102% (Assay by titration)
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5450AF-500g
- Zoro #
- G923813920
- UPC #
- -
- Country of Origin
- China
- Item
- Aluminum potassium sulfate dodecahydrate, ACS reagent
- CAS Number
- 7784-24-9
- Molecular Weight
- 474.38 g/mol
- Purity
- 98-102% (Assay by titration)
- Application
- Research and Development
Dimensions
- Size
- 500 g
Description
Chemical Formula Al.K.2SO4.12H2O Purity 98-102% (Assay by titration) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.