Shop AK SCIENTIFIC
See all product information
Create Account
Amberlite IRA-410 chloride form (25g), CAS 63181-94-2
- Mfr # 1361AP-25g
- Zoro # G423822682
product price:Â
$
39.29
/ea
Key Features
Application
Research and Development
Size
25 g
CAS Number
63181-94-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1361AP-25g
- Zoro #
- G423822682
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Item
- Amberlite IRA-410 chloride form
- Application
- Research and Development
- CAS Number
- 63181-94-2
Description
Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.