Shop SPECTRUM
See all product information
Create Account
Sdm Brohdrd, Crstlline Pwdr, Rgt, ACS, 25g
- Mfr # S1187-25GM
- Zoro # G8034612
product price:Â
$
96.59
/ea
Key Features
Special Information
Packaged Under Nitrogen
Chemical Container Size
25 g
Chemical Container Material
Amber Glass
Molecular Weight
37.84
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1187-25GM
- Zoro #
- G8034612
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Borohydride, Crystalline Powder, Reagents, ACS
- Special Information
- Packaged Under Nitrogen
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 37.84
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1426, Sodium Borohydride, 4.3, PG I
- CAS Number
- 16940-66-2
- Chemical Grade
- ACS
- Chemical Formula
- NaBH4
Dimensions
- Chemical Container Size
- 25 g
Description
Sodium Borohydride, Crystalline Powder, Reagents, ACS, CAS Number 16940-66-2, Molecular Weight 37.84, Chemical Formula NaBH4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1426, Sodium Borohydride, 4.3, PG I, Special Information Packaged Under Nitrogen
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.