Ametryn (250mg), CAS 834-12-8
- Mfr # S263-250mg
- Zoro # G523896910
product price:Â
$
83.85
/ea
Key Features
CAS Number
0834-12-8
Molecular Weight
227.33 g/mol
Application
Research and Development
Size
250 mg
Purity
98% (HPLC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S263-250mg
- Zoro #
- G523896910
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 250 mg
Details
- CAS Number
- 0834-12-8
- Molecular Weight
- 227.33 g/mol
- Item
- Ametryn
- Application
- Research and Development
- Purity
- 98% (HPLC)
Description
Chemical Formula C9H17N5S Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.