Shop AK SCIENTIFIC
See all product information
Create Account
Amifostine (50mg), CAS 20537-88-6
- Mfr # H037-50mg
- Zoro # G223816508
product price:Ā
$
355.99
/ea
Free Shipping & Returns
Key Features
Size
50 mg
Purity
98% (HPLC)
CAS Number
20537-88-6
Molecular Weight
268.27 (214.22 anhy) g/mol
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H037-50mg
- Zoro #
- G223816508
- UPC #
- -
- Country of Origin
- China
- Purity
- 98% (HPLC)
- CAS Number
- 20537-88-6
- Molecular Weight
- 268.27 (214.22 anhy) g/mol
- Item
- Amifostine
- Application
- Research and Development
Dimensions
- Size
- 50 mg
Description
Chemical Formula C5H15N2O3PSĀ·3H2O Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.